Sanding Belt, 2" W, 132" L, Non-Woven, Aluminum Oxide, 220 Grit, Fine, Rapid Prep, Green (Discontinued)
- Mfr # 66261069525
- Zoro # G5588843
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66261069525
Zoro #
G5588843
UPC #
662610695252
Country of Origin
United Kingdom
Dimensions
Width
2 in
Length
132 in
Details
Item
Sanding Belt
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grit
220
Grade
Fine
Series
Rapid Prep
Color
Green
Backing Weight
X
Backing Material
Nylon
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Grit 220, Series Rapid Prep, Grade Fine, Backing Material Nylon, Backing Weight X, Color Green, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.