Zoro Homepage
This item is Discontinued.
Norton Abrasives Convolute Wheel, Deburring 12in.x1in., PK2 66261055373

Convolute Wheel, Deburring 12in.x1in., PK2 (Discontinued)

  • Mfr # 66261055373
  • Zoro # G5590207
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261055373
Zoro #
G5590207
UPC #
662610553736
Country of Origin
Mexico

Dimensions

Diameter
12 in
Width
1 in

Details

Style
Deburring
Arbor Hole
5 in
Abrasive Material
Silicon Carbide
Density
Hard (9)
Grade
Medium
Series
1000
Item
Convolute Wheel
Application
For Deburring, Blending and Final Finishing
Max. RPM
3000

Description

Convolute Wheel, Abrasive Material Silicon Carbide, Grade Medium, Series 1000, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.