Pressboard Expanding File Folders, 1/3-Cut Tabs: Assorted, Legal Size, 1" Expansion, Blue, PK25

  • Mfr # PFX9300T13

  • Zoro # G5590593


product price:  $95.15
/pk 25, $3.81/ea
Free Shipping & Returns

Key Features

Width
14 in
Expanded Width
1"
Color
Blue
Material
25 pt. Pressboard
Size
Legal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PFX9300T13
Zoro #
G5590593
UPC #
078787930032
Country of Origin
Mexico

Dimensions

Width
14 in
Expanded Width
1"
Size
Legal
Sheet Size
8 1/2" Width x 14" Length
Height
8 1/2 in
File Size
Legal
Thickness
25 pt.
File Folder Height
9.5"
File Folder Width
14.75"
File Folder Size Type
Legal
Paper Size
Legal
Overall Width
14 in

Details

Item
Pressboard Expansion File Folders
Color
Blue
Material
25 pt. Pressboard
Tab Cut
1/3
Tab Position
Assorted
Includes
Tabs
Features
Reinforced Rip Proof Tape Gussets
Recycled Content
0.65
File Tab Position
Assorted
File Tab Material
25-pt Pressboard
File Tab Style
Top Tab
File Folder Material
25-pt Pressboard
File Tab Color
Blue
File Folder Color
Blue
File Tab Cut
1/3-Cut
File Folder Expansion
1"
Product Type
File Folders
Tab Location
Top

Description

Sturdy Pressboard Expanding File Folders are ideal for active, daily use and expansive filing jobs. Gusseted spines allow the folders to expand to accommodate larger files and are reinforced with rip-proof tape to prevent splitting even when the folders are loaded to capacity. An under-cut front cover helps the back cover's tab stand out, making both labeling and in-cabinet referencing easier. Durable, 25-pt. pressboard withstands heavy use.
  • Sturdy construction for active, daily use and larger files.
  • Rip-proof-tape reinforced gussets.
  • Under-cut front cover.
  • Durable, 25-pt. pressboard.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.