Flat Washer, For Screw Size 5/8" , Stainless Steel Plain Finish, 400 PK

  • Mfr # B51410.062.0002

  • Zoro # G5590755


product price:  $347.99
/pk 400, $0.87/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Finish
Plain
Outside Diameter
1 5/16 in
Minimum Thickness
0.192 in
Maximum Thickness
0.252 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B51410.062.0002
Zoro #
G5590755
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
5/8"
Outside Diameter
1 5/16 in
Minimum Thickness
0.192 in
Maximum Thickness
0.252 in
Inside Diameter
0.656 in
Inside Diameter Tolerance
+0.015 in ; -0.005 in
Outside Diameter Tolerance
+0.030 in ; -0.007 in

Details

Item
Flat Washer
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.22.1
System of Measurement
Inch
Color
Silver
Temp. (F)
-58 Degrees to 302 Degrees F
Application
General Purpose
Thickness Tolerance
+0.033 in ; -0.027 in
Type
Flat Washer
Dimensional Standards
ASME B18.22.1
Resistance Properties
Corrosion-Resistant
Manufacturer Location
Globally Sourced
Minimum Temperature
-58 Degrees F
Pack Size
Bulk Pack
Made in North America
Not Made in North America
Removable
Removable
RoHS Compliant
RoHS Compliant
Material Grade/Class
18-8
Maximum Temperature
302 Degrees F
REACH Compliant
REACH Compliant

Description

Flat Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 5/8 in, Inside Diameter 0.656 in, Outside Diameter 1 5/16 in, Maximum Thickness 0.252 in, System of Measurement Inch, Minimum Thickness 0.192 in, Color Silver, Inside Diameter Tolerance +0.015 in ; -0.005 in, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.