This item is Discontinued.

Norton Abrasives Fiber Disc, 12in dia.Very Fine, PK25 66261008723

Fiber Disc, 12in dia.Very Fine, PK25 (Discontinued)

  • Mfr # 66261008723
  • Zoro # G5592946
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261008723
Zoro #
G5592946
UPC #
662610087231
Country of Origin
Mexico

Dimensions

Mounting Hole Size
1 1/4 in
Disc Dia.
12"

Details

Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Backing Weight
X
Max. RPM
1900
Grade
Very Fine
Grit
180-360
Vacuum Hole Design
Non-Vacuum
Series
High Strength
Color
Maroon
Item
Fiber Disc
Backing Material
Nylon

Description

Fiber Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon, Backing Weight X, Grit 180-360, Series High Strength, Color Maroon, Grade Very Fine, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.