Threaded Stud, Black Oxide, 30 PK

  • Mfr # U22080.087.0625

  • Zoro # G5593384


product price:  $233.99
/pk 30, $7.80/ea
Free Shipping & Returns

Key Features

Thread Coverage
Fully
Thread Size
7/8"-9
Material
Steel
Material Grade/Class
Grade B7
Thread Fit
2A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U22080.087.0625
Zoro #
G5593384
UPC #
096653353297
Country of Origin
Multiple

Dimensions

Thread Size
7/8"-9
Overall Length
6 1/4 in
Length
6 1/4 in

Details

Item
Threaded Stud
Thread Coverage
Fully
Material
Steel
Material Grade/Class
Grade B7
Thread Fit
2A
Thread Type
UNC
Tensile Strength
125,000 psi
Minimum Yield Strength
105,000 psi
System of Measurement
Inch
Thread Direction
Right Hand
Finish
Black Oxide
Meets/Exceeds
ASTM A193
Material Quality Standards
ASTM A193
Rockwell Hardness
C35 Max
Min. Tensile Strength (PSI)
125,000
Threaded Rod Finish
Black Oxide
Temp. Range
1100 Degrees F
Maximum Temperature
752 Degrees F
Temp. Range (F)
1100
Minimum Temperature
-58 Degrees F
Min. Tensile Strength
125,000 psi
Threaded Rod Thread Type
UNC
Threaded Rod Material Grade
Grade B7
Threaded Rod Material
Steel
Thread Class
2A

Description

Fully Threaded Stud, Material Grade/Class Grade B7, Material Steel, Finish Plain, Thread Size 7/8 In.-9, Overall Length 6 1/4 in, Tensile Strength 125,000 psi, System of Measurement Inch, Thread Direction Right Hand, Material Quality Standards ASTM A193, Maximum Temperature 752 Degrees F, Minimum Temperature -58 Degrees F, Minimum Yield Strength 105,000 psi, Rockwell Hardness C35 Max, Package Quantity 30

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.