Safety Sign, 14" W, 10" H, 0.055" Thickness, 467Y98

  • Mfr # 467Y98

  • Zoro # G5593968


product price:  $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Caution/Precaucion
Legend
Wear Your Respirator/Ponga Su Respirador
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
467Y98
Zoro #
G5593968
UPC #
00194484066727
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution/Precaucion
Legend
Wear Your Respirator/Ponga Su Respirador
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Header Background Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.134(a)(2)
OSHA Compliant
Yes
Sign Legend Color
Black
Header Legend Color
Yellow
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Sign Legend
Wear Your Respirator/Ponga Su Respirador
ANSI Standards
ANSI Z535
Maximum Service Temperature
168 Degrees F
Minimum Application Temperature
-90 Degrees F
Sign Format
Traditional OSHA
State Specific Sign
No
Mirror Print
No
Sign Header Background Color
Black
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Write on Surface
No
Minimum Service Temperature
-90 Degrees F
Glow In The Dark
No
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Chemical Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Metal Detectable
No
Anti-Slip Surface
No
Sign Header Style
Text
Sign Mounting Location
Wall
Sign Legend Background Color
Yellow
Sign Header
Caution/Precaucion
Mounting Pattern
4 Corner
Sign Header Text Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.134(a)(2)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Wear Your Respirator/Ponga Su Respirador, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products