Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTL-7-432
Zoro #
G5594592
UPC #
66282011233
Country of Origin
United States
Dimensions
Height
1/2"
Width
1/2"
Details
Color
Clear
Item
Thermal Transfer Printer Label
Legend
No Legend
Material
B-432 Rough Surface Polyester
For Use With
TLS 2200(R) Thermal Transfer Printer, TLS PC Link(TM) Thermal Transfer Printer, BMP(R)71 Label Printer
Adhesive
Permanent Acrylic
Temp. Range
-40 to 212 Degrees F
Metal Detectable
No
Standards
ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; UL Recognized
Labels per Roll
500
Description
Thermal Transfer Printer Label, Labels per Roll 500, Material B-432 Rough Surface Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.