Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HBSP222.41.10
Zoro #
G5599623
UPC #
-
Country of Origin
United States
Dimensions
Conductor Size - Data Cable
22 AWG
Length
1000 ft.
Spool Length
1000 ft
Nominal Outside Dia.
0.355 in
Conductor Size
22 AWG
Details
Item
Multi-Paired
Number of Conductors
2
Shielded
Yes
Solid / Stranded
Stranded
Jacket Color
Gray
Jacket Material
PVC
Application
Wet Locations Inside Conduit, Indoor/Outdoor Use, Data or Multi-Pair Audio, Communications and Power-Limited Circuits
Standards
TIA-455-82-B
NEC Article
725
Temp. Range
-4 Degrees to 176 Degrees F
Insulation Material
PVC
Shielded / Unshielded
Shielded
Cable Sub-Category
Multi-Conductor
Shielding Material
Foil
Jacket Material - Wire and Cable
PVC
Description
Multi-Paired, Insulation Material PVC, Jacket Color Gray, Jacket Material PVC, Shielded Yes, Shielding Material Foil, Number of Conductors 2, Application Wet Locations Inside Conduit, Indoor/Outdoor Use, Data or Multi-Pair Audio, Communications and Power-Limited Circuits, Standards TIA-455-82-B
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.