Reducing Coupling Reducing Coupling, 2" x 1-1/2" Pipe, Socket Weld, Black Forged Steel, Class 3000

  • Mfr # 0362176208

  • Zoro # G5600481


product price:  $32.79
/ea

Key Features

Fitting Connection Type
Socket Weld
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
2" x 1-1/2"
Class
Class 3000
Standards
ASME B16.11, ASTM A106
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0362176208
Zoro #
G5600481
UPC #
690291092237
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
2" x 1-1/2"
Outside Dia.
2-29/32"
Pipe Size - Pipe Fitting
2 in x 1 1/2 in
Fitting Side A Nominal Pipe Size
2 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Pipe Size
2" x 1-1/2"

Details

Specific Fitting Shape
Reducing Coupling
Fitting Connection Type
Socket Weld
Pipe Fitting Material
Black Forged Steel
Class
Class 3000
Item
Reducing Coupling
Standards
ASME B16.11, ASTM A106
Number of Holes
2
Specific Pipe Fitting Shape
Reducing Coupling
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Reducer
Max. Pressure
1500 psi @ 150 Degrees F
Saturated Steam Pressure
300 psi @ 550 Degrees F
Pipe Fitting Schedule/Class
Class 3000
Temp. Range
-20 Degrees to 550 Degrees F
Basic Pipe Fitting Material
Metal
Application
Natural Gas, Oil
For Pipe Schedule
80
Fitting Side B Type
Socket
Fitting Side B Gender
Female
Color
Black
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Fitting Side A Gender
Female
Maximum Operating Pressure
1,500 psi @ 150 Degrees F
Fitting Side A Type
Socket

Description

Straight, Steel, Class Class 3000, For Pipe Schedule Schedule 80, 2 in, Female, Socket, 1 1/2 in, Female, Socket, 1,500 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.