Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 465W62

  • Mfr # 465W62

  • Zoro # G5602523


product price:  $22.89
/ea

Key Features

Header
Notice
Legend
Shoe Covers Required
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
465W62
Zoro #
G5602523
UPC #
00194484058906
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
Shoe Covers Required
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
Legend Style
Text
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black
OSHA Compliant
Yes
Header Legend Color
White
Double-Sided
No
Sign Legend Text Color
Black
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Average Outdoor Durability
5 yr
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Material Properties
Rigid
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Header Style
Text
State Specific Sign
No
Outdoor Life Expectancy
5 yr
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Maximum Service Temperature
250 Degrees F
Sign Header
Notice
Write on Surface
No
Mirror Print
No
Sign Legend
Shoe Covers Required
Sign Legend Style
Text
Chemical Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Sign Header Background Color
Blue
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
White
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Shoe Covers Required, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.