Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rice Lake Weighing Systems Calibration Weight Set, 1kg, Polished 82721TR

Calibration Weight Set, 1kg, Polished (Discontinued)

  • Mfr # 82721TR
  • Zoro # G5603035
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82721TR
Zoro #
G5603035
UPC #
-
Country of Origin
United States

Details

Calibration Weight Material
Stainless Steel
Includes
Case, Glove
Calibration Weight Class
4
Material
Stainless Steel
Weight Style
Screw Knob
Nominal Mass
1kg
Calibration Certificate
Traceable Report
Calibration Weight Compliance Agency
ASTM
Class
4
Compliance
ASTM
Calibration Weight Style
Cylinder
Item - Calibration Weights
Calibration Weight
Number of Pieces
1
Item
Calibration Weight Set
Finish
polished
Measurement Type
Metric

Description

Calibration Weight, Nominal Mass 1kg, Calibration Weight Class 4, Calibration Certificate Traceable Report, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Glove, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ASTM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.