This item is Discontinued.

Norton Abrasives Unified Wheel, 6in dia.x1inWx1/2in, PK4 66261058792

Unified Wheel, 6in dia.x1inWx1/2in, PK4 (Discontinued)

  • Mfr # 66261058792
  • Zoro # G5603166
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66261058792
Zoro #
G5603166
UPC #
662610587922
Country of Origin
Mexico

Dimensions

Diameter
6 in
Width
1 in
Mounting Size
1/2 in

Details

Style
General Duty
Mounting Type
Arbor Hole
Abrasive Material
Silicon Carbide
Density
Soft (4)
Grade
Medium
Series
Rapid Blend
Max. RPM
4800
Item
Unified Wheel
Color
Tan

Description

Unified Wheel, Abrasive Material Silicon Carbide, Grade Medium, Series Rapid Blend, Color Tan, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.