This item is Discontinued.

Peerless Industries TV Ext Column, Fixed, 1200 lb, 6 ft, Blk, Stl EXT106-AB/AW

TV Ext Column, Fixed, 1200 lb, 6 ft, Blk, Stl (Discontinued)

  • Mfr # EXT106-AB/AW
  • Zoro # G5603236
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXT106-AB/AW
Zoro #
G5603236
UPC #
735029297895
Country of Origin
United States

Dimensions

Mounting Dia. (In.)
1-1/2
Overall Depth (In.)
2
Overall Height (In.)
75-1/2
Overall Width (In.)
2

Details

Item
TV Extension Column
Type
Fixed Length
Color
Black
Construction
Steel
Max. Extension
6 ft.
Tilting Angle (Deg.)
0
Swivel Angle (Deg.)
0
For Use With
TV Mounts
Finish
Black
Load Capacity (Lb.)
1200
Mounting
Ceiling
Pitch (Deg.)
0
Standards
UL
Features
Notched on Both Ends for Safety Locking

Description

TV Extension Column, Color Black, Finish Black, Features Notched on Both Ends for Safety Locking, Standards UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.