Flat Washer, For Screw Size 3/8" , Steel Hot Dipped Galvanized Finish, 1500 PK

  • Mfr # B38157.037.0001

  • Zoro # G5603608


product price:  $104.99
/pk 1500, $0.07/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Hot Dipped Galvanized
For Screw Size
3/8"
Outside Diameter
1 in
Minimum Thickness
0.078 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B38157.037.0001
Zoro #
G5603608
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
3/8"
Outside Diameter
1 in
Minimum Thickness
0.078 in
Maximum Thickness
0.078 in
Inside Diameter
0.438 in
Outside Diameter Tolerance
0.993-1.03
Inside Diameter Tolerance
0.433-0.453

Details

Item
Flat Washer
Material
Steel
Finish
Hot Dipped Galvanized
Standards
ASME B18.22.1
System of Measurement
Inch
Temp. (F)
-58 Degrees to 302 Degrees F
Application
General Purpose
Color
Silver
Type
Flat Washer
Thickness Tolerance
0.064-0.104 in
Rockwell Hardness
140HV
Removable
Removable
Material Quality Standards
Not Rated
Dimensional Standards
ASME B18.21.1
Manufacturer Location
Globally Sourced
REACH Compliant
REACH Compliant
Made in North America
Not Made in North America
Pack Size
Bulk Pack
Material Grade/Class
Grade 2
RoHS Compliant
RoHS Compliant
Maximum Temperature
350 Degrees C
Minimum Temperature
-58 Degrees C
Hardness
140 HV

Description

Flat Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Steel, Finish Hot-Dipped Galvanized, For Screw Size 3/8 in, Inside Diameter 0.438 in, Outside Diameter 1 in, Maximum Thickness 0.078 in, System of Measurement Inch, Minimum Thickness 0.078 in, Color Silver, Inside Diameter Tolerance 0.433-0.453, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.