Spiral Flute Tap, Bottoming 2 Flutes

  • Mfr # 2988005

  • Zoro # G5606614


product price:  $18.69
/ea

Key Features

Overall Length
49.00mm
Tap Style
Spiral Flute
Tap Size
M3
Shank Dia.
3.58mm
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2988005
Zoro #
G5606614
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
49.00mm
Tap Size
M3
Shank Dia.
3.58mm
Tap Dimension Type
Metric
Tap Thread Size
M3-0.50
Thread Length
16.00mm
Square Size
0.1100 in
75% Thread Drill Size
2.50
55% Thread Drill Size
#37
Drill Bit Size
2.48mm, 2.51mm, 2.55mm, 2.58mm, 2.61mm
Shank Length
1 5/16 in
Thread Size
M3x0.5
65% Thread Drill Size
#38
Size
M3
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Metric
Tap Finish
TiN
Tap Thread Type
Metric Coarse
Standards
ANSI
Thread Direction
Right Hand
Tap Grouping
Tap
Series
298
Cutting Direction - Machining
Right Hand
Thread Standard
Metric Coarse
Thread Pitch
0.50mm
Thread Limit
Not Rated
Secondary Material Application ISO Code
N
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Features
Class of Fit Spiral Flute Taps for Ferrous and Non-ferrous Material
Material Grade - Machining
298
Primary Material Application
Steel
Helix Angle
50 Degrees
Primary Material Application ISO Code
P
Secondary Material Application
Aluminum, Brass, Bronze, Copper
List Number
298
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M3x0.5, Metric, Overall Length 49.2 mm, High Speed Steel, TiN, Thread Length 8 mm, 75 Percent Thread Drill Size 2.50, Thread Limit Not Applicable, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.