Women's Athletic Shoe, Steel Toe, Suede Upper, Rubber Outsole, Lace Up, Navy Blue, 9 W

  • Mfr # RB195

  • Zoro # G5608504


product price:  $111.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB195
Zoro #
G5608504
UPC #
690774133181
Country of Origin
China

Dimensions

Footwear Width
W
Size
9
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
9

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Suede
Toe Type
Steel
Color
Navy Blue
Footwear Closure Type
Lace Up
Removable Insole
Yes
Liner Material
Mesh, Nylon
CSA Footwear Standard
Not Specified
Predominant Footwear Color
Navy
Insole System
EVA
Completely Non Metallic
No
Conductive
No
Wide Toe Cap
No
Oil Resisting Sole
No
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
1.03
Max. Heat Rating
100 Degrees F
Non Metallic Upper
Yes
Insulated
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.10
Mark II Slip Test Results- Dairy Tile Wet
0.73
Footwear Shank Type
None
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily
0.11
Standards
ASTM F2413
ASTM Footwear Class
F2413-11 I/75 C/75
Metal Chip Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Sole
No
Footwear Sole Pattern
Siped
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Chemical Resisting Sole
No
Style Number
RB195
Footwear Construction Type
Cemented
Chain Saw Cut Resistant
No
Static Dissipative
No
Shank Material
Steel
Upper Material Description
Leather
Ninety Degree Heel
No
Closure Type
Tie
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Steel Toe
Metatarsal Guard Style
None
Upper Color
Blue
Series
RB195
Slip Resistant
Yes
Heel Style
Flat Heel
Heat Resistant
No
Non-Marking Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.73
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.11
Insole Material
EVA
Slip-Resistance Value - Mark II - Oily/Wet
0.1
Style Family
Athletic Shoe
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
1.03
Construction
Cemented
Toe Cap Material
Steel
Closure
Lace Up
Maximum Heat Rating
100 Degrees F
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Women's
Upper Material (PRINT)
Suede
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Steel
Ninety-Degree Heel (PRINT)
No
Insole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
No
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Navy Blue, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number RB195

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products