Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 9 in L, 5 PK

  • Mfr # U04104.062.0900

  • Zoro # G5610805


product price:  $20.19
/pk 5, $4.04/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
5/8"-11
Fastener Length
9 in
Head Width
15/16 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U04104.062.0900
Zoro #
G5610805
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/8"-11
Fastener Length
9 in
Head Width
15/16 in
Head Height
25/64 in
Min. Thread Length
1 3/4 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Rockwell Hardness
HRC33
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Coarse
Proof Load
120,000 psi
Tensile Strength
150,000 psi
Threadlocker Minimum Temperature
5/8"-11
Minimum Temperature
-58 Degrees F
Thread Fit
2A
Globally Sourced
Globally Sourced
Dimensional Standards
ASME B18.2.1
Maximum Temperature
302 Degrees F
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1

Description

The ZORO SELECT - U04104.062.0900 is a Hex Head Cap Screw, an essential fastener used in various industrial applications to securely join materials together. This particular model adheres to the ASME B18.2.1 dimensional standards and requires an external hex drive for installation or removal.

  • Fastener Length: With a length of 9 inches, this screw is designed to be inserted into materials as part of the fastening process.
  • Finish: The Zinc Yellow finish is intended to contribute to the product's overall durability, corrosion resistance and aesthetic appeal.
  • Globally Sourced: Obtained from various international manufacturers. Quality and pricing may vary depending on source.
  • Material: Constructed from steel, a material known for its strength, durability and corrosion resistance in many industrial applications.
  • Material Grade/Class: Adheres to Grade 8 standard indicating its strength, hardness and resistance properties
  • Tensile Strength: Features a tensile strength rating of 150,000 psi based on manufacturer testing
  • Thread Direction & Size: Right-hand thread direction with a size of 5/8"-11 ensuring compatibility with corresponding nuts or holes
  • Thread Style & Type: Partially threaded design with UNC (Coarse) type providing secure fit in pre-drilled holes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.