Two-Hole Compression Lug, 2 AWG Max, 1/2 in Stud, Long Barrel, Copper, Brown, 25 PK

  • Mfr # 31125

  • Zoro # G5611557


product price:  $327.99
/pk 25, $13.12/ea
Free Shipping & Returns

Key Features

For Wire Size
2 AWG
For Conductor Material
Copper
For Stud Size
1/2 in
Material
Copper
Barrel Size
Long
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31125
Zoro #
G5611557
UPC #
00051138524975
Country of Origin
Chile

Dimensions

For Wire Size
2 AWG
For Stud Size
1/2 in
Barrel Size
Long
Tongue Width
0.63 in
Length
4.85"
Width
0.63"
Barrel Length
Long
Cable Size
2 AWG
Length (Straight Wireway)
4.85 in
Barrel Outside Diameter
0.42 in
Tongue Length
3 in
For Stranded Copper Wire Size - Maximum
2 AWG
Barrel Inside Diameter
0.31 in
Overall Width
0.63 in
Overall Length
4.85 in

Details

Item
Two-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
No
Die Code
10
Color Code
Brown
Connector Type
Long Barrel
Tongue Style
Standard
Peep Hole
No
Hole Center to Center
1.75 in
Lug Compression Connector Type
Two-Hole Lug Compression Connector
Hole Center to End
0.63 in
Plate Material
Tin
Maximum Voltage
35 kV AC
Termination Style
Crimp
Special Features
High-Conductivity Construction
Contact Finish
Tin
RoHS Compliant
Yes
Seam Style
Seamless
Barrel Style
Chamfered, Seamless
For Wire Type
Stranded
Number of Holes
2

Description

Compression Lugs, Barrel Size Long, Color Code Brown, Die Code 10, Tongue Angle Straight, Tongue Width 0.63 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Maximum 2 AWG, Inspection Hole No, Hole Center to Center 1.75 in, Material Copper, Maximum Voltage 35 kV, Termination Style Crimp, Seam Style Seamless, Standards -, Number of Holes 2, RoHS Compliant Yes, Barrel Inside Diameter 0.31 in, Barrel Outside Diameter 0.42 in, Barrel Style Chamfered, Seamless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.