Painter's Tape, 1/2 in W x 1/2 in L, 6.7 mil Thick, Green, Rubber Adhesive, 10 PK

  • Mfr # 233+/401+

  • Zoro # G5611785


product price:  $119.99
/pk 10, $12.00/ea
Free Shipping & Returns

Key Features

Tape Color
Green
Tape Length
1/2 in
Tape Width
1/2 in
Material
Adhesive: Rubber; Backing: Crepe Paper
Tape Adhesive
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
233+/401+
Zoro #
G5611785
UPC #
888519062333
Country of Origin
Canada

Dimensions

Tape Length
1/2 in
Tape Width
1/2 in
Tape Thickness
6.7 mil
Tape Core Diameter
3 in
Imperial Tape Shape Diameter
1/2 in
Metric Tape Shape Diameter
12.7 mm
Diameter
5-1/2 in

Details

Item
Painter's Tape
Tape Color
Green
Material
Adhesive: Rubber; Backing: Crepe Paper
Tape Adhesive
Rubber
Tape Elongation
10 %
Performance Temperature
Up to 250 Degrees F
Tape Shape
Circle
Duct Tape Adhesive
Rubber
Standards
ASTM, ASTM D6123, CID, PPP
Tape Tensile Strength
25 lb/in
Tape Adhesive Strength
38 oz/in
Min. Tape Performance Temp.
Not Rated
Rolls/Case
10
Tape Backing Material
Crepe Paper
Series
233+
Type
Circles on A Roll
Clean Removal Time
Not Rated
Number of Tabs per Roll
2,000
Max. Tape Performance Temp.
250 Degrees F
Number of Adhesive Sides
1
Product Form
Pre-Cut
Brand and Series
3M Scotch 233+
Adhesion to Steel
36 oz/in
Maximum Tape Performance Temperature
250 Degrees F
Tape Sub-Type
Painter's Tape Discs
Tape Resistance Properties
Heat-Resistant, Humidity-Resistant, Moisture-Resistant, UV-Resistant
Specifications Met
ASTM, CID, PPP
Surface Compatibility
ABS, Acrylic, Composites, Glass, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polytetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints, Wood
Temperature Range
Up to 250 Degrees F
Tape Adhesive Format
Single-Sided
Common Industry
Assembly and Manufacturing, Automotive, Aviation, Metalworking, Warehouse
Sub-Brand
Scotch
Tape Brand
3M(TM)
Environment
Indoor
Tape Backing Construction
Paper
Tape Type
Painter's Tape
Tape Adhesive Material
Rubber
Minimum Tape Performance Temperature
Not Rated

Description

Adhesion to Steel 36 oz/in, Tape Brand 3M(TM), Clean Removal Time Not Rated, Common Industry Assembly and Manufacturing, Automotive, Aviation, Metalworking, Warehouse, Indoor, Maximum Tape Performance Temperature 250 Degrees F, Minimum Tape Performance Temperature Not Rated, Pre-Cut, Series 233+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.