Sanding Belt, 3" W, 118" L, Non-Woven, Aluminum Oxide, 80 Grit, Medium, Rapid Prep, Brown (Discontinued)
- Mfr # 66623333422
- Zoro # G5613921
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66623333422
Zoro #
G5613921
UPC #
666233334222
Country of Origin
Mexico
Dimensions
Width
3 in
Length
118 in
Details
Item
Sanding Belt
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grit
80
Grade
Medium
Series
Rapid Prep
Color
Brown
Backing Material
Nylon
Backing Weight
X
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Grit 80, Series Rapid Prep, Grade Medium, Backing Material Nylon, Backing Weight X, Color Brown, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.