This item is Discontinued.

Marathon 3-Phase General Purpose Motor, 1-1/2 HP, 56H Frame, 575 Voltage, 1725 Nameplate RPM 056T17D5369

3-Phase General Purpose Motor, 1-1/2 HP, 56H Frame, 575 Voltage, 1725 Nameplate RPM (Discontinued)

  • Mfr # 056T17D5369
  • Zoro # G5613982
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
056T17D5369
Zoro #
G5613982
UPC #
-
Country of Origin
Multiple

Dimensions

Shaft Dia.
5/8 in
Overall Length
10 15/16 in
Manufacturers Warranty Length
1 yr
Length Less Shaft
8 5/8 in
Shaft Length
2 5/16 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Rigid Base
HP
1-1/2
RPM Range
1701-1800
Voltage
575
Frame
56H
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
575
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
1725
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
Horizontal
Motor Frame Material
Rolled Steel
Motor Shaft Design
Keyed
Standards
UL Recognized ( E49747), CSA Certified (LR2025)
Phase
Three
RPM Group
1701-1800
Duty
Continuous
Motor Bearings
Ball
Motor Efficiency Group
Standard Efficient
Full Load Amps
1.9
Ins. Class
B
Nominal Efficiency
80%
No. of Speeds
1
Max. Ambient Temp.
40 Degrees C
Inverter Rated
Yes
Frame Material
Rolled steel
Hz
60
Capacitor Required
No

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 1-1/2 HP, Nameplate RPM 1725, No. of Speeds 1, Voltage 575, Full Load Amps 1.9, 56H Frame, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed, Motor Frame Material Rolled Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.