This item is Discontinued.

Notrax Entrance Runner, Gray, 4 ft. W x 150S0410GY

Entrance Runner, Gray, 4 ft. W x (Discontinued)

  • Mfr # 150S0410GY
  • Zoro # G5614375
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150S0410GY
Zoro #
G5614375
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness
3/8"

Details

Color
Gray
Oil Resistant
No
Mat Shape
Rectangle
Brake Fluid Resistant
No
Antimicrobial
Yes
Item
Entrance Runner
Indoor/Outdoor
Indoor
Mat Weaving
Loop Pile
Scrape/Dry
Scrape and Dry
Mat Electrical Resistance
Electrical Properties Not Tested
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Backing Material
Rubber

Description

Entrance Runner, Antimicrobial Yes, Backing Material Rubber, Color Gray, Indoor/Outdoor Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.