Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 468A29

  • Mfr # 468A29

  • Zoro # G5614861


product price:  $8.49
/ea

Key Features

Header
Danger
Legend
Wear Respirator While Spraying
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
468A29
Zoro #
G5614861
UPC #
00194484067939
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Wear Respirator While Spraying
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
White
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.134(a)(2)
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
Sign Legend Text Color
Black
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
No
State Specific Sign
No
Sign Header Background Color
Black, Red, White
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Adhesive Style
Permanent
Mirror Print
No
Sign Header Text Color
White
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
Protective Coating
No Protective Coating
Number of Printed Sides
1
Maximum Service Temperature
176 Degrees F
Sign Legend Style
Text
Includes Mounting Hardware
No
Sign Legend
Wear Respirator While Spraying
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
Danger
Write on Surface
No
Corrosion Resistant
No
ANSI Standards
ANSI Z535
Sign Header Style
Text
Average Outdoor Durability
2 yr
Metal Detectable
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Glow In The Dark
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.134(a)(2)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Respirator While Spraying, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products