Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Reebok Athletic Style Work Shoes, Stl, 7-1/2W, PR RB1972-7.5W

Athletic Style Work Shoes, Stl, 7-1/2W, PR (Discontinued)

  • Mfr # RB1972-7.5W
  • Zoro # G5616064
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1972-7.5W
Zoro #
G5616064
UPC #
690774291317
Country of Origin
China

Dimensions

Size
7-1/2
Heel Height
Less Than 1/2 in
Footwear Width
W

Details

Toe Type
Steel
Item
Athletic Work Shoes
Midsole Material
EVA
Style Number
1972
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Color
Brown
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.11
Metatarsal Guard
No
Conductive
No
Chain Saw Cut Resistant
No
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Wet
0.73
Liner Material
Nylon Mesh
Insulated
No
Mark II Slip Test Results- Dairy Tile Dry
1.03
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Oily Wet
0.10
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
Static Dissipative
Yes
CSA Footwear Standard
Not Specified
Waterproof
No
Insole System
EVA Cushion Insert w/Sponge Rubber Heel Wedge
Chemical Resisting Sole
Yes
Predominant Footwear Color
Brown
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
No
Footwear Style
Athletic Shoe
Non Metallic Upper
Yes
Footwear Construction Type
Cemented
Footwear Closure Type
Lace Up
Gender
Men's
Outsole Material
Rubber
Footwear Shank Type
None
Shank Material
Steel
Max. Heat Rating
90 Degrees F
Ninety Degree Heel
No
Footwear Sole Pattern
Textured and Siped
Completely Non Metallic
No
Puncture Resistant Insole
No
Standards
F2413-11, CSA Z195-09
Upper Material Description
Leather
Closure Type
Tie
Upper Material
Suede
Resists
Oils, Slips

Description

Athletic Work Shoes, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole Yes, Color Brown, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative Yes, Style Number 1972, Insulated No, Manufacturers Suggested Sole Slip Rating Better, Metal Chip Resisting Sole Yes, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.