Zoro Homepage
This item is Discontinued.
Rubbermaid Commercial 1" Looped-End Wet Mop, 34 oz. Dry Wt FGE43900WH00

1" Looped-End Wet Mop, 34 oz. Dry Wt (Discontinued)

  • Mfr # FGE43900WH00
  • Zoro # G5617227
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGE43900WH00
Zoro #
G5617227
UPC #
097591106488
Country of Origin
Unknown

Dimensions

Headband Size
1"
Width
5-1/2" to 6-1/2"
Length
39" to 45"

Details

Item
Looped-End Wet Mop
For Use With
Rubbermaid Commercial Products Mop Handles
Dry Weight
34 oz.
Ply
4
Sub-Category
Mop Heads
Connection Type
Side-Gate
Basic Material
Rayon, Polyester, Acrylic
End Type
Loop
Launderable
No
Color Coding System
Yes
Color
White

Description

Looped-End Wet Mop, Launderable No, Dry Weight 34 oz, Color Coding System Yes, Headband Size 1 in, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.