This item is Discontinued.

Notrax Antifatigue Runner, 75 ft. L x 1" Thick 990

Antifatigue Runner, 75 ft. L x 1" Thick (Discontinued)

  • Mfr # 990
  • Zoro # G5618051
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
990
Zoro #
G5618051
UPC #
662641829732
Country of Origin
Unknown

Dimensions

Width
4 ft
Length
75 ft
Thickness
1 in

Details

Mat Electrical Resistance
Electrical Properties Not Tested
Weight
370 lb
Mat Surface Pattern
Diamond Plate
Mat Shape
Rectangle
Oil Resistant
No
Standards
ASTM C1028-96, D3884-01, D903-98, D1004, D2240, D2859, CPSC FF 1-89
Color
Black with Yellow Border
Antifatigue
Yes
Brake Fluid Resistant
No
Item
Antifatigue Runner
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Antimicrobial
No
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Backing Material
Closed Cell Vinyl Sponge

Description

Antifatigue Runner, Width 4 ft, Thickness 1 in, Mat Shape Rectangle, Length 75 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.