Convolute Wheel, Deburring 12in.x2in. (Discontinued)
- Mfr # 66261055240
- Zoro # G5618435
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66261055240
Zoro #
G5618435
UPC #
662610552401
Country of Origin
Unknown
Dimensions
Diameter
12"
Width
2"
Details
Style
Deburring
Arbor Hole
5"
Abrasive Material
Silicon Carbide
Density
Hard (7)
Grade
Fine
Series
1000
Max. RPM
3000
Application
For Deburring, Blending and Final Finishing
Item
Convolute Wheel
Description
Grinding Wheel, Series 1000, 12 Inches x 2 Inch x 5 Inches, 7 Density, Silicone Carbide, Fine Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.