Exit Sign, Vinyl, 14" W, 10" H, Emergency Exit, White

  • Mfr # 467P99

  • Zoro # G5619673


product price:  $8.89
/ea

Key Features

Legend
Emergency Exit
Width
14"
Height
10"
Sign Shape
Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
467P99
Zoro #
G5619673
UPC #
00194484062583
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.004 in
Depth
1/250 in

Details

Item
Exit Sign
Legend
Emergency Exit
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.37(b)(4)
Header Legend Color
Black
Header Background Color
Black
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
Sign Legend Color
Red
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Red
Sign Mounting Location
Wall
Corrosion Resistant
No
Graffiti Resistant
No
Sign Legend Background Color
White
Sign Legend Style
Text
Average Outdoor Durability
2 yr
State Specific Sign
No
Mirror Print
No
Adhesive Style
Permanent
Material Properties
Flexible
Sign Header
No Header
Number of Printed Sides
1
Maximum Service Temperature
176 Degrees F
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37(b)(4)
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Emergency Exit
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Chemical Resistant
No
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Glow In The Dark
No
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Exit, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.