Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
THT-47-426-10
Zoro #
G5620142
UPC #
66282030520
Country of Origin
Mexico
Dimensions
Height
21/32"
Width
0.200"
Details
Item
Thermal Transfer Printer Labels
For Use With
Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Thermal Transfer Printers, IP300, IP600, BBP81
Application
Component and Board ID
Standards
In combination with the Series R4300 ribbon passes the requirements of: MIL-PRF-55110G General Specification for Printed Wiring Boards, MIL-STD-202G, Notice 12, Method 215K, SAE AS81531 Marking of Electrical Insulating Material.
Label Type
Polyimide
Color
Amber
Labels per Roll
10,000
Label Material
B-426 High Temperature Polyimide
Description
Thermal Transfer Printer Labels, Labels per Roll 10,000, Label Type Polyimide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.