Carbide End Mill, 402BN, 15/32 D, 1 Cut L

  • Mfr # 402-4688-BN11

  • Zoro # G5620386


product price:  $60.79
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
15/32"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
402-4688-BN11
Zoro #
G5620386
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
15/32"
Length of Cut
1 in
Shank Dia.
1/2 in
Overall Length
3 in
Milling Dia.
0.46875 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
High Performance
Helix Angle
30 Degrees
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
Yes
End Mill Style
Ball Nose
Cast Iron (K) Compatibility
Yes
Finish
TiAlN
Item
Ball End Mill
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
List Number
402BN
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
Yes
End Mill Application
Finishing
Shank Type
Straight
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Coolant Fed
Non-Coolant Through
Chip-Breaker
Chip-Breaker Not Included
Shank Type - Machining
Straight
Measurement System
Inch
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
Material Grade - Machining
High Performance
Primary Material Application ISO Code
H, K, M, N, P
Finish - Machining
TiAlN
Flute Spacing
Fixed
Flute Type
Spiral

Description

Ball End Mill, 0.46875 in Milling Dia., Carbide, TiAlN, Non-Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.