Wheel Chock, Molded Rbr w/Stl Grab, Black
Mfr # 22XW79
Zoro # G5621183
product price:Â $48.35
/eaKey Features
Wheel Chock Style
Single
Width
8 in
Height
5 1/2 in
Includes
Carrying Handle
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
22XW79
Zoro #
G5621183
UPC #
190735429914
Country of Origin
China
Dimensions
Width
8 in
Height
5 1/2 in
Depth
10 in
Overall Length
8 in
Overall Width
10 in
Overall Height
5 1/2 in
Compatible Wheel Diameter - Maximum
Not Rated
Description
Primary Wheel Chock Application General Purpose, Width 8 in, Height 5 1/2 in, Depth 10 in, Rubber, Wheel Chock Surface Tread Smooth, Wheel Chock Style Single, Max. Vehicle Weight Not Rated, Wheel Chock, Black, Standards Not Applicable, Includes Carrying Handle, Wheel Chock Base Tread Serrated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.