EMERGENCY USE ONLY, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 469G26

  • Mfr # 469G26

  • Zoro # G5623027


product price:  $19.19
/ea

Key Features

Legend
EMERGENCY USE ONLY
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
469G26
Zoro #
G5623027
UPC #
00194484079611
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Legend
EMERGENCY USE ONLY
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Legend Color
Black
Printed Language
English
Header
No Header
OSHA Compliant
Yes
Sign Background Color
White
Header Background Color
Black
ANSI Compliant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.165(e)
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Color
Red
Sign Legend Text Color
Red
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.165(e)
Glow In The Dark
No
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Sign Legend
Emergency Use Only
Metal Detectable
No
Write on Surface
No
Sign Legend Style
Text
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Sign Header
No Header
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Average Outdoor Durability
5 yr
Outdoor Life Expectancy
5 yr
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
ANSI 969 Compliant
No
Mirror Print
No
Chemical Resistant
Yes
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Use Only, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.