Flat Washer, For Screw Size 5/16" , Steel Zinc Plated Finish, 100 PK

  • Mfr # U38400.031.0003

  • Zoro # G5623852


product price:  $11.15
/pk 100, $0.11/ea

Key Features

Material
Steel
Finish
Zinc Plated
Minimum Thickness
0.063 in
Maximum Thickness
0.063 in
Standards
ASME B18.22.1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U38400.031.0003
Zoro #
G5623852
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
5/16"
Outside Diameter
1 1/8 in
Minimum Thickness
0.063 in
Maximum Thickness
0.063 in
Inside Diameter
0.344 in
Inside Diameter Tolerance
0.339-0.359
Outside Diameter Tolerance
1.118-1.155

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.22.1
System of Measurement
Inch
Type
Flat Washer
Color
Silver
Thickness Tolerance
0.051-0.08
Rockwell Hardness
140HV
Removable
Removable
Material Grade/Class
Case Hardened
Maximum Temperature
350 Degrees C
Pack Size
Small Pack
Material Quality Standards
Not Rated
REACH Compliant
REACH Compliant
RoHS Compliant
RoHS Compliant
Made in North America
Not Made in North America
Manufacturer Location
Globally Sourced
Dimensional Standards
ASME B18.21.1
Minimum Temperature
-58 Degrees C
Hardness
140 HV

Description

Flat Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Case Hardened, Finish Zinc-Plated, For Screw Size 5/16 in, Inside Diameter 0.344 in, Outside Diameter 1 1/8 in, Maximum Thickness 0.063 in, System of Measurement Inch, Minimum Thickness 0.063 in, Color Silver, Inside Diameter Tolerance 0.339-0.359, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products