This item is Discontinued.

Brady Label, 2in. W x 4-1/8in. H, PK 225 BM71C-2000-855-DAN

Label, 2in. W x 4-1/8in. H, PK 225 (Discontinued)

  • Mfr # BM71C-2000-855-DAN
  • Zoro # G5624622
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BM71C-2000-855-DAN
Zoro #
G5624622
UPC #
75447389820
Country of Origin
Mexico

Dimensions

Height
4-1/8"
Width
2"

Details

Item
Label
Color
White/Red
Labels per Roll
225
For Use With
Harsh Wash-Down Environments Such As Food and Beverage Manufacturing, Printer Compatibility with Mfr. No. BMP71, Suggested Ribbon Mfr. No. M71-R6000
Legend
Danger
Standards
RoHS Compliant to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
Material
B-855 Polyester Film with Acrylic Adhesive
Metal Detectable
No
Adhesive
Permanent Acrylic
Temp. Range
-40 Degrees to 230 Degrees F

Description

Label, Labels per Roll 225, Material B-855 Polyester Film with Acrylic Adhesive, Package Quantity 225

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.