Sanding Belt, Coated, 37" W, 60" L, 220 Grit, Very Fine, Zirconia Alumina, R823P Bluefire, Blue (Discontinued)
- Mfr # 69957328100
- Zoro # G5624771
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
69957328100
Zoro #
G5624771
UPC #
699573281000
Country of Origin
United States
Dimensions
Width
37 in
Length
60 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Abrasive Material
Zirconia Alumina
Grit
220
Grade
Very Fine
Series
R823P BlueFire
Color
Blue
Backing Material
Polyester Waterproof
Backing Weight
X
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Grit 220, Series R823P BlueFire, Grade Very Fine, Backing Material Polyester Waterproof, Backing Weight X, Color Blue, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.