Locking Plug, L15-20P, 20 A, 250V AC, Three Phase, 3 Pole

  • Mfr # 26T75

  • Zoro # G5625174


product price:  $49.39
/ea
Sold in multiples of 2 for $98.78

Key Features

Current Rating
20 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
3
Number of Wires
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
26T75
Zoro #
G5625174
UPC #
78678870657
Country of Origin
Mexico

Details

Item
Locking Plug
NEMA Plug Configuration
L15-20P
Current Rating
20 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
3
Number of Wires
4
Number of Blades
4
Connection Orientation
Straight
IP Rating
Not Rated
Standards
CSA Listed, UL Listed
Locking Blade
Yes
GFCI
No
Flip Lid
No
Lighted Connector
No
Series
130145
Flange
No
Product Name
Safeway
Gender
Male

Description

Safeway Plug with Locking Blade, 3 Pole/4 Wire, NEMA L15-20, 3ø 250V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.