This item is Discontinued.

Csl Foodservice And Hospitality Luggage Rack, High Back, Brasstone, PK6 1055BR-BN

Luggage Rack, High Back, Brasstone, PK6 (Discontinued)

  • Mfr # 1055BR-BN
  • Zoro # G5627081
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1055BR-BN
Zoro #
G5627081
UPC #
-
Country of Origin
Unknown

Dimensions

Height
26 1/4 in
Width
24 1/2 in
Depth
18 1/2 in

Details

Item
High Back Luggage Rack
Holds
200 lbs.
Material
Metal
Finish
Brasstone

Description

High Back Luggage Rack, Metal, Height 26 1/4 in, Depth 18 1/2 in, Width 24 1/2 in, Brasstone Finish, Holds 200 lbs., Package Quantity 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.