Zoro Homepage
This item is Discontinued.
Ideal St Lght Dscnnct, Crimp, Brkwy, Paired, 2Pole 30-C2226P

St Lght Dscnnct, Crimp, Brkwy, Paired, 2Pole (Discontinued)

  • Mfr # 30-C2226P
  • Zoro # G5627727
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-C2226P
Zoro #
G5627727
UPC #
783250744961
Country of Origin
Unknown

Dimensions

Overall Length
8-1/2"

Details

Style
Dual Y-Tap
Item
Street Light Disconnect
Insulation
Polypropylene, TPE
Breakaway/Non-Breakaway
Breakaway
Primary Wire Range
6 to 8 AWG
Color
Orange
Connection Type
Crimp
Design
Paired (One Fused/One Non-Fused)
Secondary Wire Range
10 to 14 AWG
Max. Voltage
600VAC
Max. Temp.
105 Degrees C
Secondary Connections/Pole
2
Connection Material
Tin-Plated Brass
Standards
UL 486A/B; AUL 486D; UL 498; UL 1682; Conforms to AASHTO's Roadway Lighting Design Guide, Chapter 8, Oct. 2005
Primary Connections/Pole
2

Description

Street Light Disconnect, Color Orange, Standards UL 486A/B; AUL 486D; UL 498; UL 1682; Conforms to AASHTO's Roadway Lighting Design Guide, Chapter 8, Oct. 2005, Overall Length 8 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.