Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ROL1734239
Zoro #
G5628217
UPC #
030402545700
Country of Origin
China
Dimensions
Length
5 1/2 in
Width
24 in
Height
4 in
Details
Item
Business Card File Tray
Color
Black
Holds
2 1/4 x 4 in
Includes
Pre-Printed Ruled Cards and 24 A to Z Index Tabs
Material
Wood
Description
Business Card File Tray, Black, Wood, Holds 2 1/4 x 4 in, Length 5 1/2 in, Width 24 in, Height 4 in, Includes Pre-Printed Ruled Cards and 24 A to Z Index Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.