Safety Sign, Personal Protection, 10" H, 465U61

  • Mfr # 465U61

  • Zoro # G5631427


product price:  $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Caution/Precaucion
Legend
Gloves Required/Uso Obligatorio De Guantes
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
465U61
Zoro #
G5631427
UPC #
00194484057121
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution/Precaucion
Legend
Gloves Required/Uso Obligatorio De Guantes
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.138(a)
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Background Color
Yellow
Legend Style
Symbol and Text
Header Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Legend Pictogram Description
Gloves
Legend Pictogram ID
PPEQ-945
Sign Legend Background Color
White
Outdoor Life Expectancy
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Caution/Precaucion
Minimum Service Temperature
-90 Degrees F
ANSI 969 Compliant
No
Anti-Slip Surface
No
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.138(a)
Sign Format
ANSI/OSHA Format
Material Properties
Rigid
State Specific Sign
No
Sign Header Text Color
Black
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Average Outdoor Durability
1 to 3 yr
Header Pictogram ID
PPIC-55
Sign Header Background Color
Yellow
Minimum Application Temperature
-90 Degrees F
ANSI Standards
ANSI Z535
Sign Header Style
Symbol and Text
Maximum Service Temperature
168 Degrees F
Write on Surface
No
Chemical Resistant
Yes
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Metal Detectable
No
Glow In The Dark
No
Sign Legend
Gloves Required./Uso Obligatorio De Quantes.
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format ANSI/OSHA Format, Sign Legend Gloves Required./Uso Obligatorio De Quantes., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products