Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flexible Bollard, Fold Down, 1-3/4"

  • Mfr # BOL-FD-36-G

  • Zoro # G5632112


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Weight
13 lb
Outside Dia.
1 11/16 in
Mounting Hole Dia.
7/8 in
Bollard Item
Bollard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOL-FD-36-G
Zoro #
G5632112
UPC #
691215055635
Country of Origin
United States

Dimensions

Outside Dia.
1 11/16 in
Mounting Hole Dia.
7/8 in
Finished Height
47 in
Mounting Dimension
(2) 7/8" Holes
Overall Length
42 in
Installation Depth
0" - surface mount
Overall Height
42 in
Mounting Plate Dimensions
6 in x 6 in
Wall Thickness
0.1 in
Overall Width
6 in
Outside Diameter
1 11/16 in
Mounting Hole Width
7/16 in
Mounting Hole Length
7/16 in
Manufacturer Warranty Length
90 day
Mounting Hole Diameter
7/16 in
Installed Height
42 in

Details

Item
Flexible Bollard
Material
Steel
Color
Silver
Weight
13 lb
Bollard Item
Bollard
Net Weight
15 lb
Finish
Galvanized
Bollard Color
Silver
Cap Shape
Dome
Mounting Surface
Hard Surface
Lighted
No
Number of Mounting Holes
4
Bollard Striping Color
Black
Locking System
External Padlock (not included)
Bollard Shape
Round
Includes
(1) Folding Bollard
Bollard Striping
Yes
Impact Resistance
4000 lb @ 4 mph
Bollard Material
Steel
Bollard Function
Fold Down
Shape
Round
Mounting Style
Bolt-On
Reflectivity
Non-Reflective
Temporary Access Style
Fold Down
Cap Adjustability
Removable
Compatible Mounting Surface Material
Concrete
Includes Mounting Hardware
Not Included
Striping
Yes
Resistance Properties
Impact Resistant
Product Type
Temporary Access

Description

Flexible Bollard, Mounting Style Bolt-On, Overall Length 42 in, Overall Width 6 in, Material Stainless Steel, Wall Thickness 0.1 in, Color Silver, Finish Galvanized, Overall Height 42 in, Installed Height 42 in, Weight 13 lb, Outside Diameter 1 11/16 in, Includes Mounting Hardware Not Included, Number of Mounting Holes 4, Mounting Hole Diameter 7/16 in, Locking System External Padlock (not included), Product Type Temporary Access, Cap Adjustability Removable, Reflectivity Non-Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.