This item is Discontinued.

Onsrud Routing End Mill, 1/2x1 5/8x4 L, CR, AlTiN EMC602276

Routing End Mill, 1/2x1 5/8x4 L, CR, AlTiN (Discontinued)

  • Mfr # EMC602276
  • Zoro # G5634194
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMC602276
Zoro #
G5634194
UPC #
-
Country of Origin
Unknown

Dimensions

Diameter
1/2"
Overall Length
4.0000"
Length of Cut
1-5/8"
Dimension Type
Fractional Inch
Radius
0.1200"
Shank Dia.
1/2"

Details

Number of Flutes
4
Application
For Machining Aerospace Materials, Stainless Steels, Nickel-Based Alloys And Titanium Alloys
Helix Angle
40 Degrees
List Number
EMC
Type
Titanium Variable Index/Roughing, Long Length
Item
Routing End Mill
Cutting Type
Center
End Style
Corner Radius
Finish
AlTiN
Grade
High Performance
Cutting Direction
Right Hand
End
Single

Description

Routing End Mill

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.