This item is Discontinued.

Lab Safety Supply Conductivity Meter, LCD 49G977

Conductivity Meter, LCD (Discontinued)

  • Mfr # 49G977
  • Zoro # G5634395
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49G977
Zoro #
G5634395
UPC #
190735558607
Country of Origin
Unknown

Dimensions

Cable Length
1M
Manufacturers Warranty Length
3 yr

Details

Item
Conductivity Meter
Salinity Range
0 to 10 ppt
Salinity Accuracy
+/-1% Full Scale
Electric Conductivity Range
0 to 20 mS/cm
Waterproof
No
Automatic Temperature Compensation
Yes
Calibration
up to 5 pt
Operating Temp. Range (F)
32 Degrees to 140 Degrees
Display
LCD
Auto Power Off
Yes
Memory
500 Data Sets
Testing Parameter
Conductivity, Salinity
Electric Conductivity Accuracy
+/-0.5% Full Scale
Interface
6 Pin
Salinity Resolution
1 ppt, 0.1 ppt, 0.01 ppt
Displayed Temperature Range
0 Degrees to 105 Degrees C, 32 Degrees to 221 Degrees F
Electric Conductivity Resolution
0.01,0.1mS/cm
Temp. Resolution
0.1 Degrees C
Power Source
(3) 1.5V AA Batteries
Temp. Accuracy
+/-0.5 Degrees C, +/-0.9 Degrees F
Operating Temp. Range (C)
0 Degrees to 80 Degrees
Includes
Conductivity Electrode, 146.5micron S, 1413micron S, 12.88mS Calibration Solution, Carrying Case, Temperature Probe
Temperature Compensation Range
Yes

Description

Conductivity Meter, Electric Conductivity Range 0 to 20 mS/cm, Waterproof No, Automatic Temperature Compensation Yes, Displayed Temperature Range 0 Degrees to 105 Degrees C, 32 Degrees to 221 Degrees F, Salinity Range 0 to 10 ppt, Operating Temp. Range (F) 32 Degrees to 140 Degrees , Operating Temp. Range (C) 0 Degrees to 80 Degrees , Display LCD, Auto Power Off Yes, Memory 500 Data Sets, Temperature Compensation Range Yes, Calibration up to 5 pt, Interface 6 Pin, Cable Length 1m

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.