Exit Sign, Aluminum, 14" W, 5" H, (Emergency Exit Symbol), White

  • Mfr # 473A83

  • Zoro # G5636473


product price:  $29.89
/ea

Key Features

Header
No Header
Legend
(Emergency Exit Symbol)
Width
14"
Height
5"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
473A83
Zoro #
G5636473
UPC #
00194484111373
Country of Origin
United States

Dimensions

Width
14"
Height
5"
Thickness
0.04 in
Depth
43/1000 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
(Emergency Exit Symbol)
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
No Text
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 175 Degrees F
Legend Style
Symbol
Sign Legend Color
Green
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.37(b)(4)
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Green
Anti-Slip Surface
No
Material Properties
Rigid
Graffiti Resistant
No
ANSI Standards
ANSI Z535
Average Outdoor Durability
5 yr
Minimum Application Temperature
-30 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37(b)(4)
Sign Legend Background Color
White
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
5 yr
Corrosion Resistant
No
Includes Mounting Hardware
No
Sign Legend
Emergency Exit (Down Diagonal Arrow)
Sign Legend Style
Symbol
Maximum Service Temperature
175 Degrees F
Sign Mounting Location
Wall
Sign Format
Other Format
Glow In The Dark
Yes
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Minimum Service Temperature
-30 Degrees F
Metal Detectable
No
Write on Surface
No
Mounting Pattern
4 Corner
Chemical Resistant
No
Number of Printed Sides
1
Sign Header
No Header
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, No Text, Sign Format Other Format, Sign Legend Emergency Exit (Down Diagonal Arrow), Sign Legend Background Color White, Sign Legend Style Symbol

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.