Women's Athletic Shoe, Steel Toe, Suede Upper, Rubber Outsole, Lace Up, Navy Blue, 8 M

  • Mfr # RB195

  • Zoro # G5636495


product price:  $111.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB195
Zoro #
G5636495
UPC #
690774133037
Country of Origin
China

Dimensions

Footwear Width
M
Size
8
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
8

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Suede
Toe Type
Steel
Color
Navy Blue
Footwear Closure Type
Lace Up
Chain Saw Cut Resistant
No
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
1.03
Metal Chip Resisting Sole
No
Predominant Footwear Color
Navy
Style Number
RB195
Oil Resisting Sole
No
Upper Boot Material
All Leather
Shank Material
Steel
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.73
Upper Material Description
Leather
CSA Footwear Standard
Not Specified
Footwear Sole Pattern
Siped
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
No
Insulated
No
Completely Non Metallic
No
Midsole Material
EVA
Standards
ASTM F2413
Max. Heat Rating
100 Degrees F
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.11
Liner Material
Mesh, Nylon
Conductive
No
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.10
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Wide Toe Cap
No
Insole System
EVA
Footwear Construction Type
Cemented
ASTM Footwear Class
F2413-11 I/75 C/75
Non Metallic Upper
Yes
Puncture Resistant Insole
No
Ninety Degree Heel
No
Resists
Oils, Slips
Closure Type
Tie
Safety Criteria
Best Slip-Resistance, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Steel Toe
Metatarsal Guard Style
None
Heel Style
Flat Heel
Non-Marking Upper
Yes
Heat Resistant
No
Upper Color
Blue
Slip Resistant
Yes
Series
RB195
Maximum Heat Rating
100 Degrees F
Toe Cap Material
Steel
Closure
Lace Up
Heel Definition
Flat Heel
Style Family
Athletic Shoe
Insole Material
EVA
Slip-Resistance Value - Mark II - Oily/Wet
0.1
Construction
Cemented
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
1.03
Slip-Resistance Value - Mark II - Wet
0.73
Slip-Resistance Value - Mark II - Oily
0.11
Liner Material (PRINT)
Mesh, Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Steel
Insole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
100 Degrees F
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Women's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Suede
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
No
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Navy Blue, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number RB195

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.