Dc Power Supply, 100 to 240VAC, 24VDC, 480W, 20, Din Rail (Discontinued)
- Mfr # S8VS-48024
- Zoro # G5637161
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S8VS-48024
Zoro #
G5637161
UPC #
4547648711685
Country of Origin
China
Dimensions
Height
115mm
Width
150mm
Depth
127mm
Details
Item
DC Power Supply
Input Voltage
100 to 240V AC
Output Voltage
24V DC
Power Rating
480W
Output Amps
20
Mounting
DIN Rail
Case Material
Molded Plastic
Style
Switching
Hz
50/60
Features
Simple Functions for Easy System Commissioning, Compact, Thin Power Supplies That Mount Just About Anywhere to Contribute to Control Panel Downsizing
Operating Temp. Range
14 Degrees to 122 Degrees F
Hold Up Time
20 msec
Peak Amps
30
Standards
cUL us, cRUus, UL 508/60950-1, CSA C22.2 No. 107.1/60950-1, VDE 0160 (EN 50178), VDE 0805 (EN 60950-1), CE, RoHS Compliant
Series
S8VS
Status Indicator
Green LED
Output Noise
310mV
Description
DC Power Supply, Input Voltage 100 to 240V AC, Output Voltage 24V DC, Power Rating 480W, Output Amps 20, Mounting DIN Rail, Switching, Case Material Molded Plastic, Height 115mm, Width 150mm, Depth 127mm, Series S8VS, Hz 50/60, Peak Amps 30, Output Noise 310mV, Hold Up Time 20 msec, Status Indicator Green LED, Features Simple Functions for Easy System Commissioning, Compact, Thin Power Supplies That Mount Just About Anywhere to Contribute to Control Panel Downsizing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.