Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 469T10

  • Mfr # 469T10

  • Zoro # G5637219


product price:  $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Safety First
Legend
Watch Your Step
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
469T10
Zoro #
G5637219
UPC #
00194484084806
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Safety First
Legend
Watch Your Step
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Background Color
Green
Header Legend Color
White
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.22(a)
ANSI Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Format
Traditional OSHA
Sign Header Background Color
Green
State Specific Sign
No
Maximum Service Temperature
168 Degrees F
Includes Mounting Hardware
No
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
Material Properties
Rigid
Chemical Resistant
Yes
Sign Legend Style
Symbol and Text
Mirror Print
No
Minimum Application Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
1 to 3 yr
Sign Header Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.22(a)
Sign Header Style
Text
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 3 yr
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Legend
Watch Your Step
Sign Header
Safety First
Write on Surface
No
Anti-Slip Surface
No
Sign Legend Background Color
White
Minimum Service Temperature
-90 Degrees F
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch Your Step, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.