Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hook-and-Loop Surface Conditioning Disc, 5" Dia, Non-Vacuum, Aluminum Oxide, 220 Grit, Surface Prep

  • Mfr # 78072775322

  • Zoro # G5637298


product price: $4.69
/ea

Key Features

Disc Diameter
5"
Vacuum Hole Design
Non-Vacuum
Grade
Fine
Abrasive Material
Aluminum Oxide
Grit
220
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78072775322
Zoro #
G5637298
UPC #
055395544202
Country of Origin
Mexico

Dimensions

Disc Diameter
5"
Overall Diameter
5 in

Details

Item
Hook-and-Loop Surface Conditioning Disc
Vacuum Hole Design
Non-Vacuum
Grade
Fine
Abrasive Material
Aluminum Oxide
Grit
220
Abrasive Type
Non-Woven
Series
Surface Prep
Disc Backing Material
Nylon Mesh
Abrasive Grade
Fine
Abrasive Grit
220
Color
Blue
Backing Material
Nylon Mesh
Number of Vacuum Holes
Non-Vacuum

Description

Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon Mesh, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Fine, Grit P220, Overall Diameter 5 in, Series Surface Prep, Number of Vacuum Holes Non-Vacuum, Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.