Not Graded, M6-1.00 Hex Head Cap Screw, Plain PEEK, 40 mm L, 10 PK
Mfr # PKM6100-40HH-01
Zoro # G5637578
product price:Â $36.49
/pk 10, $3.65/eaKey Features
External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Metric
Thread Size
M6-1.00
Head Width
9.90 mm
Material
PEEK
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PKM6100-40HH-01
Zoro #
G5637578
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M6-1.00
Fastener Length
40 mm
Head Width
9.90 mm
Head Height
4.5 mm
Min. Thread Length
40 mm
Head and Washer Height
4 mm
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material PEEK, Material Grade Not Graded, Fastener Finish Plain, Dia./Thread Size M6-1.00, Fastener Length 40 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards ANSI/ASME B18.6.3, Head Type Hex, Min. Thread Length 40 mm, Head Height 4.5 mm, Head Width 9.9 mm, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.